Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
NORGREN RM/28016/M/25 16MM SA MAGNETIC CYLINDER
NORGREN RM/28016/M/25 16MM SA MAGNETIC CYLINDER
ISO roundline single acting cylinder
References
norgren:
RM/28016/M/25
rubix:
107A8736
Technical specifications
Type
Single Acting Cylinder
Cylinder diameter
16
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN RM/28016/M/25 16MM SA MAGNETIC CYLINDER
Round cylinder
Technical specifications
Attributes
Type
Single Acting Cylinder
Cylinder diameter
16
mm
Cylinder stroke
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.33
excl. VAT
/
Each
£
62.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CAMOZZI CYLINDER 10-4875-3002
SMC CP96KB40-160C CYLINDER NON-ROTATING
FESTO 2123780 STANDARDS-BASED CYLINDER DSBC-40-20-PPSA-N3
SMC C85F25-30 AIR CYLINDER
FESTO 8165653 STANDARDS-BASED CYLINDER
SMC CD85N25-100C-B-XC6A AIR CYLINDER
SMC CP96SDB80-150C ISO 15552 CYLINDER
SMC CD85N20-150-B RUBBER CUSHION CYLINDER
FESTO 559283 STANDARDS-BASED CYLINDER DSNU-25-40-PPS-A
SMC CP96KB80-125CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96KDB32-50CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP95SDB50-160 AIR CYLINDER
FESTO 8152628 STANDARDS-BASED CYLINDER
SMC CD85N16-80T-B SPRING EXTEND CYLINDER
CAMOZZI 10-6075-2002 61M2P125A0200 - 125MM BORE, 200MM STROKE,CYLINDER