FESTO 559298 ROUND CYLINDER DSNU-32-80-PPS-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-32-80-PPS-A
Rubix:109A8267
Manufacturer :559298
EAN:4052568205744



Documents
Product details : FESTO 559298 ROUND CYLINDER DSNU-32-80-PPS-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 472 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 80 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
£ 74.58 excl. VAT
/ Each
£ 89.50 incl. VAT
- Delivery usually within ( 2 ) days