FESTO 33973 STANDARDS-BASED CYLINDER DSNU-16-25-PPV-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-16-25-PPV-A
Rubix:111A1115
Manufacturer :33973
EAN:4052568067809



Technical specifications
| Type | dsnu round cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 33973 STANDARDS-BASED CYLINDER DSNU-16-25-PPV-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 136x34x34 mm |
|---|---|
| Logistic Weight | 95,37 g |
| Type | dsnu round cylinder |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 53.50 excl. VAT
/ Each
£ 64.20 incl. VAT
- In stock: Next day delivery