Round cylinder, double-acting DSNU
Type | DSNU Round cylinder |
---|---|
Cylinder diameter | 40 mm |
Logistics dimensions (L x W x H) | 435x55x55 mm |
---|---|
Logistic Weight | 1230,2 g |
Type | DSNU Round cylinder |
Cylinder diameter | 40 mm |
Cylinder stroke | 250 mm |
Delivery usually within ( 11 ) days