FESTO 188258 SHORT-STROKE CYLINDER AEVC-50-10-A-P


AEVC short stroke cylinder

References
festo:AEVC-50-10-A-P
rubix:107A2000
manufacturer :188258
ean:4052568148638
AEVC-50-10-A-P Short stroke cylinder
brand logo
Technical specifications
Typeaevc short-stroke cylinder
Cylinder diameter50Ā mm
See all Specifications

Product details : FESTO 188258 SHORT-STROKE CYLINDER AEVC-50-10-A-P


Short stroke cylinder AEVC-50-10-A-P No facility for sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=50 mm, Spring return force, retracted=40 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x50x70Ā mm
Logistic Weight305,89Ā g
Typeaevc short-stroke cylinder
Cylinder diameter50Ā mm
Cylinder stroke10Ā mm
Show UNSPSC/ECL@SS
Ā£ 81.33 excl. VAT
/ Each
Ā£ 97.60 incl. VAT