Round cylinder, double-acting DSNU
Type | DSNU Round cylinder |
---|---|
Cylinder diameter | 50 mm |
Logistics dimensions (L x W x H) | 295x60x60 mm |
---|---|
Logistic Weight | 1462,4 g |
Type | DSNU Round cylinder |
Cylinder diameter | 50 mm |
Cylinder stroke | 100 mm |
Delivery usually within ( 2 ) days