Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163320 STANDARDS-BASED CYLINDER DNC-32-40-PPV
FESTO 163320 STANDARDS-BASED CYLINDER DNC-32-40-PPV
Standards-based cylinder DNC
References
festo:
DNC-32-40-PPV
rubix:
106A4567
manufacturer :
163320
ean:
4052568133672
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163320 STANDARDS-BASED CYLINDER DNC-32-40-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
620
g
Type
DNC standard cylinder
Cylinder diameter
32
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
205.81
excl. VAT
/
Each
£
246.97
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 2536754 STANDARDS-BASED CYLINDER DSBG-160-200-P-N3
FESTO 5216096 ROUND CYLINDER DSNU-S-16-80-P-A-MQ
FESTO 1785014 ISO CYLINDER
CAMOZZI 10-5175-1602 CYLINDER 61M2P063A0160
FESTO 8152561 STANDARDS-BASED CYLINDER
FESTO 2098970 STANDARDS-BASED CYLINDER DSBC-50-30-PPVA-N3
PARKER PNEUMATIC CYLINDER P1A-S025DS-0100
SMC CP96SDB100-160CW CYLINDER DOUBLE ROD
SMC C85Y25-125 AIR CYLINDER
SMC CP96SB100-80 ISO 15552 CYLINDER
SMC MHZ2-40D3 PARALLEL AIR GRIPPER
FESTO 2159629 ISO CYLINDER
NORGREN PRA/802080/M/250 DOUBLE ACT MAGNET CYLINDER
SMC CP96KB100-160C CYLINDER NON-ROTATING
FESTO 1781063 ISO CYLINDER