FESTO 196015 ROUND CYLINDER DSNU-63-125-P-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-63-125-P-A
Rubix:108A0927
Manufacturer :196015
EAN:4052568158668



Documents
Product details : FESTO 196015 ROUND CYLINDER DSNU-63-125-P-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 1983,6 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 125 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
£ 121.19 excl. VAT
/ Each
£ 145.43 incl. VAT
- Delivery usually within ( 11 ) days