Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1773755 STANDARDS-BASED CYLINDER DSBF-C-32-80-PPVA-N3-R
FESTO 1773755 STANDARDS-BASED CYLINDER DSBF-C-32-80-PPVA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-32-80-PPVA-N3-R
rubix:
213A0783
manufacturer :
1773755
ean:
4052568246686
Technical specifications
Type
DSBF standard cylinder
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1773755 STANDARDS-BASED CYLINDER DSBF-C-32-80-PPVA-N3-R
Standard cylinder DSBF-C-32-80-PPVA-N3-R Stroke=80 mm, Piston diameter=32 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
739,38
g
Type
DSBF standard cylinder
Cylinder diameter
32
mm
Cylinder stroke
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.26
excl. VAT
/
Each
£
183.91
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC CD85N16-60C-A AIR CYLINDER
FESTO 3656513 ISO CYLINDER
SMC C95NDB40-175 LOCKING ISO-VDMA CYLINDER
MATARA MCQI2-11-63-175M ISO15552-VDMA 24562 63 BORE 175MM STROKE MAG P
FESTO 1376657 STANDARDS-BASED CYLINDER DSBC-40-40-PPVA-N3
FESTO 3656639 ISO CYLINDER
FESTO 188170 SHORT-STROKE CYLINDER AEVC-25-10-A-P
FESTO 1781061 ISO CYLINDER
FESTO 557915 HINGE CYLINDER
FESTO 1778436 STANDARDS-BASED CYLINDER DSBF-C-80-200-PPVA-N3-R
FESTO 188280 SHORT-STROKE CYLINDER AEVC-63-10-A-P-A
SMC CDG1BN40-600 AIR CYLINDER
SMC CD85F8-50-B AIR CYLINDER
FESTO 3657818 ISO CYLINDER
FESTO 1908282 STANDARDS-BASED CYLINDER DSNU-20-15-P-A