References
Festo:DSNU-63-320-PPS-A
Rubix:390A8854
Manufacturer :559334
EAN:4052568206109



Documents
Product details : FESTO 559334 ROUND CYLINDER
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 2950 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 320 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
£ 146.63 excl. VAT
/ Each
£ 175.96 incl. VAT
- Delivery usually within ( 11 ) days