Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646548 ISO CYLINDER
FESTO 1646548 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-40-40-PPVA-N3
rubix:
390A8481
manufacturer :
1646548
ean:
4052568243487
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646548 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
861
g
Type
DSBG standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.00
excl. VAT
/
Each
£
168.00
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 1780916 ISO CYLINDER
PARKER MINICYL P1A-S016MS-0100
SMC CD85N16-50T-B SPRING EXTEND CYLINDER
SMC CD85N8-40-A AIR CYLINDER
SMC CP96SDB100-120 ISO 15552 CYLINDER
NORGREN RM/8021/M/250 20MM BORE CUSHIONED CYLINDER
NORGREN RM/8025/MF/40 25MM MAGNETIC PISTON CYLINDER
SMC CP96SDB32-80CW CYLINDER DOUBLE ROD
SMC CD85N16-400C-B-X2018 ISO 6432 CYLINDER
SMC CP96NDB40-160C CYLINDER WITH LOCK
MATARA MCQI2-11-40-125M ISO15552-VDMA 24562 40 BORE 125MM STROKE MAG P
NORGREN RT/57216/M/10 DA P CYLINDER
FESTO 1774263 STANDARDS-BASED CYLINDER DSBF-C-40-100-PPVA-N3-R
SMC NT-G04SUS ROD END NUT
SMC CD85N12-16-B AIR CYLINDER