References
Festo:DSNU-63-40-PPS-A
Rubix:390A8855
Manufacturer :559326
EAN:4052568206024



Documents
Product details : FESTO 559326 ROUND CYLINDER
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x75x75 mm |
|---|---|
| Logistic Weight | 1576 g |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 40 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
£ 124.95 excl. VAT
/ Each
£ 149.94 incl. VAT
- Delivery usually within ( 11 ) days