FESTO 559327 ROUND CYLINDER


Round cylinder, double-acting DSNU

References
festo:DSNU-63-50-PPS-A
rubix:390A8856
manufacturer :559327
ean:4052568206031
DSNU-63-50-PPS-A Round cylinder
brand logo
Technical specifications
TypeDSNU round cylinder
Cylinder diameter63 mm
See all Specifications

Product details : FESTO 559327 ROUND CYLINDER


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight1621 g
TypeDSNU round cylinder
Cylinder diameter63 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 106.45 excl. VAT
/ Each
£ 127.74 incl. VAT
  • Usually arrives within 14 working days