Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
AVENTICS CYLINDER VDMA 32X320 0822120009
AVENTICS CYLINDER VDMA 32X320 0822120009
ISO 15552, series PRA
References
aventics:
0822120009
rubix:
157A7539
Technical specifications
Type
profile cylinder iso 15552, pra series
Cylinder diameter
32
mm
See all Specifications
Product details
Technical specifications
Product details : AVENTICS CYLINDER VDMA 32X320 0822120009
Double-acting ISO 15552 profiled-tube cylinder. PRA series, with magnetic piston.
Technical specifications
Attributes
Type
profile cylinder iso 15552, pra series
Cylinder diameter
32
mm
Cylinder stroke
320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.41
excl. VAT
/
Each
£
146.89
incl. VAT
Delivery usually within (
4
) days
Add to cart
Create PDF from product
Check our products from related categories
SMC CP96SD40-400C ISO 15552 CYLINDER
SMC CP96SDB125-700 CYLINDER
SMC C96SDT80-600 ISO 15552 CYLINDER
FESTO 2537455 ISO CYLINDER
SMC CD85N10-80C-A CYLINDER
FESTO 188058 SHORT-STROKE CYLINDER AEVC-6-5-P
SMC MYAJ32 FLOATING JOINT
MATARA MCQI2-11-50-320M ISO15552-VDMA 24562 50 BORE 320MM STROKE MAG P
SMC CP96SDB63-550C ISO 15552 CYLINDER
MECALINE 895883 CYLINDER ISO15552 D63 C25 D M
FESTO 196379 ROUND CYLINDER ESNU-40-10-P-A
MECALINE 895862 CYLINDER ISO15552 D40 C100 D M
FESTO 2390144 STANDARDS-BASED CYLINDER DSBG-200-125-PPVA-N3
MATARA MCQI2-11-125-400M ISO15552-VDMA 24562 125 BORE 400MM STROKE MAG
SMC C85N10-75 AIR CYLINDER