References
Festo:DSNU-40-20-P-A
Rubix:390A8834
Manufacturer :5262531
EAN:4052568422233

Product details : FESTO 5262531 ROUND CYLINDER
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | festo 5262531 round cylinder |
| Max. service pressure | 10 bar |
| Max. Operation temperature | 80 °C |
| Connection | g1/4 |
Show UNSPSC/ECL@SS
£ 84.41 excl. VAT
/ Each
£ 101.29 incl. VAT
- Delivery usually within ( 2 ) days