Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2536758 ISO CYLINDER
FESTO 2536758 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-160-400-P-N3
rubix:
390A8431
manufacturer :
2536758
ean:
4052568254513
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2536758 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
22000
g
Type
DSBG standard cylinder
Cylinder diameter
160
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
784.98
excl. VAT
/
Each
£
941.98
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
SMC CP96SDB80-850 ISO 15552 CYLINDER
MATARA MCQI2-11-125-80M ISO15552-VDMA 24562 125 BORE 80MM STROKE MAG P
SMC C85N12-30 AIR CYLINDER
SMC CP96SDB100-280C ISO 15552 CYLINDER
FESTO 1782828 ISO CYLINDER
NORGREN RT/57240/M/320 CYLINDER
SMC CD85N10-80-B AIR CYLINDER
CAMOZZI 61M2P032A0250 CYLINDER 10-4275-2502
SMC CD85N16-40C-B AIR CYLINDER
SMC CP96SDB63-1100 ISO 15552 CYLINDER
FESTO 5216089 ROUND CYLINDER DSNU-S-16-20-P-A-MQ
FESTO 1908288 STANDARDS-BASED CYLINDER DSNU-20-150-P-A
FESTO 1908290 STANDARDS-BASED CYLINDER DSNU-20-15-PPV-A
MECALINE 895866 CYLINDER ISO15552 D40 C200 D M
SMC CP96KB80-250CW CYLINDER NON-ROTATING DOUBLE ROD