FESTO 5217240 ROUND CYLINDER DSNU-S-16-40-PPS-A-MQ
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-S-16-40-PPS-A-MQ
Rubix:263A6318
Manufacturer :5217240
EAN:4052568420727
Documents
Product details : FESTO 5217240 ROUND CYLINDER DSNU-S-16-40-PPS-A-MQ
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Type | round cylinder |
|---|---|
| Cylinder diameter | 17.3 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
£ 46.58 excl. VAT
/ Each
£ 55.90 incl. VAT
- Delivery usually within ( 2 ) days