FESTO 5228457 ROUND CYLINDER DSNU-S-25-80-PPS-A-MX


Round cylinder, double-acting DSNU

References
festo:DSNU-S-25-80-PPS-A-MX
rubix:248A6834
manufacturer :5228457
ean:4052568421663
brand logo
brand logo
Technical specifications
TypeRound Cylinder
Cylinder diameter26.5 mm
See all Specifications

Product details : FESTO 5228457 ROUND CYLINDER DSNU-S-25-80-PPS-A-MX


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
TypeRound Cylinder
Cylinder diameter26.5 mm
Cylinder stroke80 mm
Show UNSPSC/ECL@SS
£ 58.99 excl. VAT
/ Each
£ 70.79 incl. VAT
  • Delivery usually within ( 6 ) days