Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 188102 SHORT-STROKE CYLINDER AEVC-16-5-A-P-A
FESTO 188102 SHORT-STROKE CYLINDER AEVC-16-5-A-P-A
AEVC short stroke cylinder
References
festo:
AEVC-16-5-A-P-A
rubix:
111A1018
manufacturer :
188102
ean:
4052568076900
Technical specifications
Type
aevc short-stroke cylinder
Cylinder diameter
16
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 188102 SHORT-STROKE CYLINDER AEVC-16-5-A-P-A
Short stroke cylinder AEVC-16-5-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=5 mm, Piston diameter=16 mm, Spring return force, retracted=5 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
81,21
g
Type
aevc short-stroke cylinder
Cylinder diameter
16
mm
Cylinder stroke
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.75
excl. VAT
/
Each
£
48.90
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 5249368 ROUND CYLINDER
FESTO 163385 STANDARDS-BASED CYLINDER DNC-50-50-PPV
FESTO 163372 STANDARDS-BASED CYLINDER DNC-50-80-PPV-A
FESTO 8165589 STANDARDS-BASED CYLINDER
FESTO 163470 STANDARDS-BASED CYLINDER DNC-100-125-PPV-A
SMC CD85N16-160-B AIR CYLINDER
MATARA MCQI2-11-80-350M ISO15552-VDMA 24562 80 BORE 350MM STROKE MAG P
FESTO 196024 ROUND CYLINDER DSNU-32-100-PPV-A
SMC CP96SDB32-900 ISO 15552 CYLINDER
MECALINE 895904 CYLINDER ISO15552 D80 C300 D M
SMC C85N16-80 AIR CYLINDER
AVENTICS CYLINDER 0822122002
FESTO 163371 STANDARDS-BASED CYLINDER DNC-50-50-PPV-A
PARKER PNEUMATIC CYLINDER P1A-S020DS-0100
SMC CQ2B40-XB6-PS PACKING SET