Round cylinder, single-acting ESNU
Type | ESNU Standard cylinder |
---|---|
Cylinder diameter | 50 mm |
Logistics dimensions (L x W x H) | 220x60x60 mm |
---|---|
Logistic Weight | 1186 g |
Type | ESNU Standard cylinder |
Cylinder diameter | 50 mm |
Cylinder stroke | 25 mm |
Delivery usually within ( 11 ) days