FESTO 163343 STANDARDS-BASED CYLINDER DNC-40-160-PPV-A
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-40-160-PPV-A
Rubix:113A1946
Manufacturer :163343
EAN:4052568133825

Documents
Product details : FESTO 163343 STANDARDS-BASED CYLINDER DNC-40-160-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 1533,1 g |
|---|---|
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 227.09 excl. VAT
/ Each
£ 272.51 incl. VAT
- Delivery usually within ( 8 ) days