References
IMI Norgren:RT/57250/M/320
Rubix:111A8323
Manufacturer :RT/57250/M/320

Product details : NORGREN RT/57250/M/320 CYLINDER
Round cylinder
Round cylinder
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 320 mm |
| Type | norgren rt/57250/m/320 cylinder |
| Max. service pressure | 10 bar |
| Max. Operation temperature | 80 °C |
| Connection | rc 1/4 |
| Material | steel (stainless steel, austenitic) cylinder tube; stainless steel (martensitic) piston rod; aluminium end cap; seals nbr; wiper pur |
Show UNSPSC/ECL@SS
£ 190.54 excl. VAT
/ Each
£ 228.65 incl. VAT
- Usually arrives within 14 working days
