References
SMC:I-040B
Rubix:393A8962
Manufacturer :I-040B
EAN:3618036087123

Technical specifications
| Type | i-type and single knuckle joint i-040b |
|---|---|
| Cylinder diameter | 40 mm |
Documents
Product details : SMC I-040B SINGLE ROD CLEVIS
SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.
Strengths
Applicable series: CG1, CG3, CJ2, CJP, CM2, CM3, CQ2, CS1, MB, CS2, CA2, CNA2, CVQ, RQ, MU, CQU, CLQ, CLS, CNS
Applicable bore sizes (mm): 16 to 300.
Technical specifications
Attributes
| Type | i-type and single knuckle joint i-040b |
|---|---|
| Cylinder diameter | 40 mm |
| Max. service pressure | 10 bar |
| Length | 69 mm |
| Connection | m14 x 1,5 (male thread) |
| Material | free-cutting sulfur steel |
| Min. Operation temperature | -10 °C |
| Max. Operation temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 10.78 excl. VAT
/ Each
£ 12.94 incl. VAT
- Usually arrives within 14 working days