References
IMI Norgren:RM/8025/M/70
Rubix:235A5463
Manufacturer :RM/8025/M/70


Technical specifications
| Type | norgren rm/8025/m/70 25mm magnetic piston cylinder |
|---|---|
| Cylinder stroke | 70 mm |
Product details : NORGREN RM/8025/M/70 25MM MAGNETIC PISTON CYLINDER
Round cylinder
Round cylinder
Technical specifications
Attributes
| Type | norgren rm/8025/m/70 25mm magnetic piston cylinder |
|---|---|
| Cylinder stroke | 70 mm |
| Application | double-acting round cylinder (iso 6432) for pneumatic applications with filtered, lubricated or non-lubricated compressed air (compressed air). |
| Reaming diameter | 25 mm |
| Material | stainless steel |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 65.62 excl. VAT
/ Each
£ 78.74 incl. VAT
- Usually arrives within 14 working days