DICHTOMATK 67037443 RS 5.33 60 VMQ SI604101


Round rope (RS VMQ 60), red

References
dichtomatik:RS 5,33 VMQ 60 E2 S100
rubix:398A0897
manufacturer :37443
brand logo
brand logo
Technical specifications
Cross-section diameter5.33 mm
Shore A Hardness60 Shore
MaterialVMQ
See all Specifications

Product details : DICHTOMATK 67037443 RS 5.33 60 VMQ SI604101


The ropes are endless extruded products with a circular cross-section (such as O-rings). The end-to-end junction of the ropes to form an O-ring, is done a with cyanoacrylate glue or with a two-component adhesive, depending on the scope of application. Shore Hardness: 60. Material: VMQ.

Technical specifications


Attributes
Logistic Weight30 g
Cross-section diameter5.33 mm
Shore A Hardness60 Shore
MaterialVMQ
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days