TSUBAKI 0131140001-M3.05 RS40-AS-1 CHAIN CORROSIVE ENVIRONMENTS 10FT
RS40-AS-1 Tsubaki ANSI chain for corrosive environments
See technical informationSee documentsReferences
Tsubaki:RS40 AS 1 RP (P=1/2'')
Rubix:267A0577
Manufacturer :0131140001-M3.05
EAN:8718472006797

Documents
Product details : TSUBAKI 0131140001-M3.05 RS40-AS-1 CHAIN CORROSIVE ENVIRONMENTS 10FT
Tsubaki AS Stainless Steel Chain is suitable where corrosion and heat resistance is required in a heavy duty drive application and where a smaller ANSI SS chain is preferred. The Maximum Allowable Load is 1.5 times that of ANSI SS chain. Corrosion resistance is slightly lower than standard SS chain. The pins and rollers of this roller chain are made of precipitation-hardened, tempered stainless steel (SUS600). The link plates and the bushes are made of SUS304 stainless steel (spring clips are SUS301). Magnetism exists due to the use of precipitation-hardened SUS600. The working temperature range: -20°C to +400°C.
Technical specifications
Attributes
| Logistic Weight | 2210 g |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | simplex (1) |
| ISO code | 08a-1 |
| Material | precipitation-hardened, tempered stainless steel sus600 (pins, bushes, rollers); sus304 stainless steel link plates; spring clips sus301 |
| Series | rs40 |
| Weight | 2.21 kg |
| Standard | ANSI AS CHAIN (SINGLE STRAND) |
| Pin length | 18.6 mm |
| Tensile strength min. | 0.69 kN |
| Plate height | 12 mm |
| Plate type | link |
| Chain length | 3050 m |
| Chain | asa 40-1 |
Show UNSPSC/ECL@SS
£ 409.82 excl. VAT
/ Each
£ 491.78 incl. VAT
- Usually arrives within 14 working days