RS160-2 Tsubaki ANSI G7 roller chain
Chain pitch | 50.8 mm |
---|---|
Chain length | 3050 mm |
Profile | Duplex (2) |
Logistic Weight | 61080 g |
---|---|
Chain pitch | 50.8 mm |
Chain length | 3050 mm |
Profile | Duplex (2) |
Chain | ASA 160-2 |
ISO code | 32A-2 |
Weight | 61.08 kg |
Inner width min. | 31.75 mm |
Roller diameter | 28.58 mm |
Pin length | 132.2 mm |
Tensile strength min. | 510 kN |
Plate type | Round |
Chain pin diameter | 14.29 mm |
Usually arrives within 14 working days