PORTWEST RT42 HV POLYCOTTON SERVICE COVERALL ORANGE XL
RT42 - Hi-Vis Poly-cotton Coverall RIS
See technical informationReferences
Portwest:RT42ORRXL
Rubix:169A5894
Manufacturer :RT42ORRXL

Product details : PORTWEST RT42 HV POLYCOTTON SERVICE COVERALL ORANGE XL
Durable polyester/cotton fabric with Texpel stain resistant finish. 50+ UPF rated fabric to block 98% of UV rays. Reflective tape for increased visibility. 4 pockets for ample storage. Phone pocket. Inside leg 33"/84cm reg. Rule pocket. Two-way zip for quick and easy access. Certified to EN ISO 20471 after 50x washes
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Class EN20471 | 3 |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 35.36 excl. VAT
/ Each
£ 42.43 incl. VAT
- Usually arrives within 14 working days