PORTWEST HI VIZ COVERALL RT42-L-R


RT42 - Hi-Vis Poly-cotton Coverall RIS

References
portwest:RT42-L-R
rubix:169A5893
brand logo
brand logo
Technical specifications
Colourorange
Sizel
Class EN204713

Product details : PORTWEST HI VIZ COVERALL RT42-L-R


Durable polyester/cotton fabric with Texpel stain resistant finish. 50+ UPF rated fabric to block 98% of UV rays. Reflective tape for increased visibility. 4 pockets for ample storage. Phone pocket. Inside leg 33"/84cm reg. Rule pocket. Certified to EN ISO 20471 after 50x washes. Complies with RIS 3279-TOM for rail industry (orange only). Premium stain resistant finish repels oil, water and grime. EN ISO 20471 Class 3

Technical specifications


Attributes
Colourorange
Sizel
Class EN204713
Show UNSPSC/ECL@SS
£ 37.63 excl. VAT
/ Each
£ 45.16 incl. VAT
  • Usually arrives within 14 working days