Portwest RT45ORRL Hi-Vis Polycotton Trousers RIS Orange SIZE L


RT45 - Hi-Vis Poly-cotton Trousers RIS

References
portwest:RT45ORRL
rubix:2590094
ean:5036108163533
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
SizeL
Main materialPolyester
See all Specifications

Product details : Portwest RT45ORRL Hi-Vis Polycotton Trousers RIS Orange SIZE L


A traditionally styled poly-cotton work trouser. Two-band HiVisTex tape above the knee ensures EN ISO 20471 class 2 certification, as well as the rail specification RIS-3279-TOM. Durable polyester/cotton fabric with Texpel stain resistant finish.
50+ UPF rated fabric to block 98% of UV rays. Reflective tape for increased visibility. 3 pockets for ample storage. Jetted back pocket. Side access pockets. Elasticated back waist for a secure fit.
Standard : EN20471_2
Type : Regular
brand logo

Technical specifications


Attributes
ColourOrange
SizeL
Main materialPolyester
Material80% Polyester, 20% Cotton
Show UNSPSC/ECL@SS
£ 18.85 excl. VAT
/ Each
£ 22.62 incl. VAT
  • Usually arrives within 14 working days