HIVIS ORG RAIL DBL BND ACTION TROUSERS REG (L)


RT47 HI VIS ACTION TROUSERS ORANGE RAIL DOUBLE BAND

References
portwest:RT47ORRL
rubix:30001698
ean:5036108192533
brand logo
brand logo
Technical specifications
Colourorange
Sizel
Main materialpolyester
See all Specifications

Product details : HIVIS ORG RAIL DBL BND ACTION TROUSERS REG (L)


This multi-pocket action trouser incorporates excellent features such as a comfortable elastic waist, multiple pockets and generous sizing.
CE certified
Durable polyester/cotton fabric with Texpel stain resistant finish
Reflective tape for increased visibility
11 pockets for ample storage
Phone pocket
Two back zip pockets
Easy access cargo pockets
Knee pad pockets to facilitate knee pads *Knee pads sold separately
Elasticated back waist for a secure fit
Reinforced seams for extra durability and strength
Abrasion resistant oxford polyester
Certified to EN ISO 20471 after 50x washes
GO/RT 3279

Technical specifications


Attributes
Colourorange
Sizel
Main materialpolyester
Knee pad pocketyes
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 30.39 excl. VAT
/ Each
£ 36.47 incl. VAT
  • In stock: Next day delivery