PORTWEST RT60 HV BREATHABLE RAIN TRAFFIC JACKET ORANGE 3XL
RT60 - Hi-Vis Breathable Jacket
See technical informationReferences
Portwest:RT60ORRXXXL
Rubix:2590106
EAN:5036108157747

Product details : PORTWEST RT60 HV BREATHABLE RAIN TRAFFIC JACKET ORANGE 3XL
Premium lightweight jacket certified to the highest waterproof and breathable levels. The jacket offers unrivalled foul weather protection and wearer comfort. Hardwearing, functional and packed full of features including a detachable concealed hood for easy storing, multiple pockets for ample storage, radio loop and mesh lined for optimum warmth and comfort.
Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Lightweight and comfortable. 4 pockets for ample storage. Concealed phone pocket. Deep storage pockets. Two-way zip for quick and easy access. Concealed detachable hood. Print access for corporate branding.
Standards : EN20471_3, EN343 4:3
Type : Regular
Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Lightweight and comfortable. 4 pockets for ample storage. Concealed phone pocket. Deep storage pockets. Two-way zip for quick and easy access. Concealed detachable hood. Print access for corporate branding.
Standards : EN20471_3, EN343 4:3
Type : Regular
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 38.85 excl. VAT
/ Each
£ 46.62 incl. VAT
- In stock: Next day delivery