PORTWEST RT61 HV BREATHABLE RAIN TROUSERS ORANGE XL
RT61 - Hi-Vis Breathable Trousers
See technical informationReferences
Portwest:RT61ORXL
Rubix:2001759
EAN:5036108157792

Product details : PORTWEST RT61 HV BREATHABLE RAIN TROUSERS ORANGE XL
This breathable trouser has been designed to adhere to the required safety standards of RIS-3279-TOM. The garment offers complete waterproof protection and with side access slits complete with plackets, the trouser can be easily worn on top of trousers.
Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Quick and easy side access. Fully elasticated waistband for ultimate wearer comfort. Zipped ankles for easy fitting over work boots. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface. Certified to EN ISO 20471 after 50x washes
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 18.66 excl. VAT
/ Each
£ 22.39 incl. VAT
- Usually arrives within 14 working days