PORTWEST RT61 HV BREATHABLE RAIN TROUSERS ORANGE L

RT61 - Hi-Vis Breathable Trousers

See technical information

References

Portwest:RT61ORRL
Rubix:2001758
Manufacturer :RT61ORRL
EAN:5036108157785
brand logo
brand logo
brand logo

Technical specifications

Colourorange
Sizel
Class EN204712
See all Specifications

Product details : PORTWEST RT61 HV BREATHABLE RAIN TROUSERS ORANGE L


This breathable trouser has been designed to adhere to the required safety standards of RIS-3279-TOM. The garment offers complete waterproof protection and with side access slits complete with plackets, the trouser can be easily worn on top of trousers. Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Quick and easy side access. Fully elasticated waistband for ultimate wearer comfort. Zipped ankles for easy fitting over work boots. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface. Certified to EN ISO 20471 after 50x washes
brand logo
brand logo

Technical specifications


Attributes
Colourorange
Sizel
Class EN204712
Main materialpolyester
Secondary colourno secondary color
Material100% polyester
£ 18.66 excl. VAT
/ Each
£ 22.39 incl. VAT
  • Usually arrives within 14 working days

Size