References
SMC:MXQA-AT20
Rubix:393A9920
Documents
Product details : SMC MXQA-AT20 STROKE ADJUSTER
Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
Strengths
Applicable series: MXQ.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|
Show UNSPSC/ECL@SS
£ 42.15 excl. VAT
/ Each
£ 50.58 incl. VAT
- Usually arrives within 14 working days
