FESTO 151852 SOLENOID VALVE JMFH-5/2-D-2-C
Solenoid valve JMFH-5/2
See technical informationSee documentsReferences
Festo:JMFH-5/2-D-2-C
Rubix:108A8610
Manufacturer :151852
EAN:4052568117221

Documents
Product details : FESTO 151852 SOLENOID VALVE JMFH-5/2-D-2-C
Solenoid valve JMFH-5/2-D-2-C With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x101x60 mm |
|---|---|
| Logistic Weight | 679 g |
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 2300 l/min |
Show UNSPSC/ECL@SS
£ 171.64 excl. VAT
/ Each
£ 205.97 incl. VAT
- Delivery usually within ( 10 ) days