PORTWEST S487 HV BREATHABLE RAIN TROUSERS YELLOW L
S487 - Hi-Vis Breathable Trousers
See technical informationReferences
Portwest:S487YERL
Rubix:2590250
EAN:5036108180004

Product details : PORTWEST S487 HV BREATHABLE RAIN TROUSERS YELLOW L
These breathable trousers have been designed using a waterproof and highly breathable fabric. The lower leg zips complete with plackets allow for quick and easy fitting.
Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Quick and easy side access. Fully elasticated waistband for ultimate wearer comfort. Zipped ankles for easy fitting over work boots. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface.
Standard : EN20471_1, EN343 3:3 WP
Type : Regular
Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Quick and easy side access. Fully elasticated waistband for ultimate wearer comfort. Zipped ankles for easy fitting over work boots. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface.
Standard : EN20471_1, EN343 3:3 WP
Type : Regular
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 17.89 excl. VAT
/ Each
£ 21.47 incl. VAT
- Usually arrives within 14 working days