PORTWEST S490 SEALTEX ULTRA HV WINTER JACKET YELLOW XL
S490 - Sealtex Ultra Lined Jacket
See technical informationReferences
Portwest:S490YERXL
Rubix:2590256
EAN:5036108030583

Product details : PORTWEST S490 SEALTEX ULTRA HV WINTER JACKET YELLOW XL
Be seen and be comfortable in this excellent quality jacket. The unique lightweight material offers an unrivalled mixture of breathability, waterproof and windproof protection. The S490 is lined for increased warmth in cold conditions. The attached hood and studded storm flap are great features particularly in bad weather. Waterproof with welded seams to prevent water penetration. Heat-sealed reflective tape for added visibility. Made of durable breathable, windproof and water resistant fabric. Lined for added warmth and comfort. 3 pockets for ample storage. Internal chest pocket. Deep storage pockets. Two-way zip for quick and easy access. Storm flap front to protect against the elements.
Standard : EN20471_3, EN343 3:1
Type : Regular
Standard : EN20471_3, EN343 3:1
Type : Regular
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Breathable | yes |
| Material | 100% polyester |
| High visibility | yes |
Show UNSPSC/ECL@SS
£ 49.76 excl. VAT
/ Each
£ 59.71 incl. VAT
- Usually arrives within 14 working days