PORTWEST S769 HI-VIS 2-TONE REVERSIBLE JACKET YELLOW/NAVY 2XL


S769 - Hi-Vis 2-Tone Jacket - Reversible

References
portwest:S769YNRXXL
rubix:213A4168
ean:5036108148868
brand logo
brand logo
Technical specifications
ColourYellow
Size2XL
Class EN204711
See all Specifications

Product details : PORTWEST S769 HI-VIS 2-TONE REVERSIBLE JACKET YELLOW/NAVY 2XL


This cleverly designed versatile garment is ideal and practical for any situation. Detachable quilted sleeves turn the garment into a bodywarmer when removed and multiple pockets offer ample storage space. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Taped seams to provide additional protection. Reflective tape for increased visibility. Reversible garment for multi use. Detachable sleeves provides a multi-way option for wearer. 7 pockets for ample storage. Phone pocket. Radio pocket designed to fit all sizes. ID card holder for ID card display.

Technical specifications


Attributes
ColourYellow
Size2XL
Class EN204711
Secondary colourNavy
Show UNSPSC/ECL@SS
£ 44.30 excl. VAT
/ Each
£ 53.16 incl. VAT
  • Usually arrives within 14 working days