References
Portwest:S790NARM
Rubix:1497366
EAN:5036108150922

Product details : PORTWEST S790 COMBAT SHORTS NAVY M
The half-elasticated waistband complete with belt loops, enhance the comfort of this modern style. Twin-stitched seams give a robust look and added durability to the garment. Durable polycotton fabric for high performance and maximum wearer comfort.
50+ UPF rated fabric to block 98% of UV rays. 6 pockets for ample storage. Phone pocket. Rule pocket. Two back patch pockets. Half elasticated waist for a secure and comfortable fit. D-ring for keys or ID cards. Twin-stitched seams for extra durability.
50+ UPF rated fabric to block 98% of UV rays. 6 pockets for ample storage. Phone pocket. Rule pocket. Two back patch pockets. Half elasticated waist for a secure and comfortable fit. D-ring for keys or ID cards. Twin-stitched seams for extra durability.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester, 35% cotton |
Show UNSPSC/ECL@SS
£ 15.68 excl. VAT
/ Each
£ 18.82 incl. VAT
- In stock: Next day delivery