Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP HOSE COUPLING 4G6FFORX90M
GATES MEGACRIMP HOSE COUPLING 4G6FFORX90M
SAE FFORX90M
References
gates:
4G6FFORX90M
rubix:
117A6139
manufacturer :
7104-2410-5
ean:
5414465857560
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP HOSE COUPLING 4G6FFORX90M
Strengths
ORFS threaded adapter 90° bow. Middle leg length.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
86
g
Type
MEGACRIMP®
Execution
FFORX90M
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.33
excl. VAT
/
Each
£
14.80
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 16848-10-12
PARKER PARKRIMP-FITTING 10148-4-4
LEGRIS BANJO FITTING 3538 10 17
PARKER PARKRIMP-FITTING 1CA46-10-4
LEGRIS LF3600 BRASS FITTING 3636 06 13
GATES MEGACRIMP COUPLING 6G6FJX90M
GATES GLOBAL SPIRAL HOSE COUPLING 12GS12FFORX
PARKER JIC INSERT 13W48-4-4
GATES MEGACRIMP COUPLING 4G8FDLORX
PARKER PARKRIMP-FITTING 1D046-10-6
PARKER PARKRIMP-FITTING 1FU48-6-6
LEGRIS BANJO FITTING 3539 08 13
PARKER PARKRIMP-FITTING 1CA46-10-6
PARKER PARKRIMP-FITTING 1CA46-6-4
PARKER PARKRIMP-FITTING 1CE48-6-4