Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6G6FJX90M
GATES MEGACRIMP COUPLING 6G6FJX90M
JIC 37° FJX90M
References
gates:
6G6FJX90M
rubix:
117A6942
manufacturer :
7103-4721-5
ean:
5414465831812
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6G6FJX90M
Strengths
Threaded adapter with JIC inner thread. 37° inner cone. 90° bow. Middle leg length.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
110
g
Type
MEGACRIMP®
Execution
FJX90M
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.04
excl. VAT
/
Each
£
9.65
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP HOSE COUPLING 5G8FDLORX
GATES 4G6FDHORX90 MEGACRIMP 7100-19581-5
PARKER PARKRIMP-FITTING 16N48-20-20
GATES GLOBLSPIRL HOSECPLG 16GS28FDLORX
PARKER PARKRIMP-FITTING 1B148-10-8
PARKER PARKRIMP-FITTING 11C48-16-8
GATES MEGACRIMP COUPLING 6G6FJX
GATES MEGACRIMP COUPLING 16GS16FBSPORX90
GATES MEGACRIMP COUPLING 20GS20FJX45S
PARKER 1C948-16-10 PRESSURE FITTING
GATES MEGACRIMP COUPLING 4G5FJX
GATES MEGACRIMP COUPLING 8G10FJX
PARKER PARKRIMP-FITTING 1CA46-18-12
PARKER PARKRIMP FITTING 1B248-32-32
LEGRIS BANJO FITTING 3538 12 17