Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP HOSE COUPLING 6G6FFORX90M
GATES MEGACRIMP HOSE COUPLING 6G6FFORX90M
SAE FFORX90M
References
gates:
6G6FFORX90M
rubix:
133A9368
manufacturer :
7104-2425-5
ean:
5414465857577
Technical specifications
Type
megacrimp®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP HOSE COUPLING 6G6FFORX90M
Strengths
ORFS threaded adapter 90° bow. Middle leg length.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
105
g
Type
megacrimp®
Execution
fforx90m
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.15
excl. VAT
/
Each
£
12.18
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 10348-5-4
LEGRIS BARBED FITTING 0132-18-66
PARKER 11C70-20-10 HIGH PRESSURE FITTING
PARKER PARKRIMP-FITTING 1B248-4-4
PARKER PARKRIMP-FITTING 11948-8-8
LEGRIS LF3600 BRASS FITTING 3618 08 13
LEGRIS MULTICONNECTOR 3320-06-00-07
LEGRIS LF3600 BRASS FITTING 3618 06 19
GATES MEGACRIMP COUPLING 12GS25FDHORX90
LEGRIS SS FITTING 3806-04-00
PARKER PARKERKRIMP FITTING 1B248-10-10
GATES MEGACRIMP COUPLING 12G20FDHORX90
PARKER 1CF48-15-6 MEDIUM PRESSURE PARKRIMP FITTINGS
GATES MEGACRIMP COUPLING 6G10MDH
PARKER PARKRIMP-FITTING 10C48-12-6