SAFEDON GL9665 SINGLE GLOVE BOX DISPENSER WHITE
SAFEDON GL9665 SINGLE GLOVE BOX DISPENSER WHITE
See technical informationSee documentsReferences
Polyco Healthline:GL9665
Rubix:388A8472
Manufacturer :GL9665


Technical specifications
| Main material | polyvinyl chloride (pvc) |
|---|---|
| Type | single glove box holder |
Documents
Product details : SAFEDON GL9665 SINGLE GLOVE BOX DISPENSER WHITE
Safedon Single Glove Box Holder, designed for use with SafeDon SD91E gloves.
Features:
• Hygienic
• Lightweight and durable made from PVC plastic
• Supplied with fittings
• Keeps surfaces clean and clear
• Wall mounted but removable
• 93mm (h) x 127mm (w) x 140mm (d)
Features:
• Hygienic
• Lightweight and durable made from PVC plastic
• Supplied with fittings
• Keeps surfaces clean and clear
• Wall mounted but removable
• 93mm (h) x 127mm (w) x 140mm (d)
Technical specifications
Attributes
| Main material | polyvinyl chloride (pvc) |
|---|---|
| Type | single glove box holder |
| Material | pvc plastic |
Show UNSPSC/ECL@SS
£ 11.49 excl. VAT
/ Each
£ 13.79 incl. VAT
- Usually arrives within 14 working days