Safety Boot
EU shoe size | 44 |
---|---|
Collar height | high |
Colour | grey |
EU shoe size | 44 |
---|---|
Collar height | high |
Colour | grey |
Main material | leather |
Water proof | yes |
Metal free | yes |
Material | polyurethane (cover-toe, scuff);pu/pu (sole);wingtex air tunnel textile (liner);pull-up leather (upper) |
Liner material | wingtex air tunnel textile |
Secondary colour | black |
Usually arrives within 14 working days