PORTWEST FC03WHR37 SIZE 4 PORTWEST ESD PERFORATED SAFETY CLOG SB


Safety Clog

References
portwest:FC03WHR37
rubix:247A5959
ean:5036108200252
brand logo
brand logo
Technical specifications
EU shoe size37
Colourwhite
Main materialmicrofiber
See all Specifications

Product details : PORTWEST FC03WHR37 SIZE 4 PORTWEST ESD PERFORATED SAFETY CLOG SB


Lightweight safety clog with a perforated upper for added breathability. 100% non metallic fastener. Quality non metallic safety components and enhanced outsole properties for excellent grounding of static build up that may damage sensitive electronic components.

Strengths

•Composite toecap for added protection|•Anti-static footwear|•Energy absorbing seat region|•Dual density sole unit|•100% non-metallic

Technical specifications


Attributes
EU shoe size37
Colourwhite
Main materialmicrofiber
Type of closureother
Materialmicrofibre (upper);pu/pu (sole)
Show UNSPSC/ECL@SS
£ 29.03 excl. VAT
/ Each
£ 34.84 incl. VAT
  • Usually arrives within 14 working days