U-POWER MG20074-39 FLORENCE S3 SRC BLK LOWSHOE SIZE 39/6


Safety shoes FLORENCE S3 SRC

References
u-power:MG20074-39
rubix:245A1114
ean:8033546509234
brand logo
brand logo
Technical specifications
EU shoe size39
Collar heightLow
ColourBlack
See all Specifications

Product details : U-POWER MG20074-39 FLORENCE S3 SRC BLK LOWSHOE SIZE 39/6


Elegant and classic safety shoes, comfortable and suitable for formal wear, from the U-Manager U-Power line, with upper in soft full-grain leather, Steel toe cap, anti-puncture, PU/PU sole, S3 SRC.

Technical specifications


Attributes
EU shoe size39
Collar heightLow
ColourBlack
Main materialLeather
Show UNSPSC/ECL@SS
£ 55.26 excl. VAT
/ Each
£ 66.31 incl. VAT
  • Usually arrives within 14 working days