U-POWER GO10054 DROP GTX S3 HRO HI CI WR SRC BLACK BOOT EU41 UK7
Safety Shoes
See technical informationSee documentsReferences
U-Power:GO10054-41
Rubix:2586848
EAN:8033546284407

Documents
Product details : U-POWER GO10054 DROP GTX S3 HRO HI CI WR SRC BLACK BOOT EU41 UK7
Ankle boots safety shoes, totally "no metal", comfortable u power Gore-Tex, with soft water repellent leather upper, waterproof and breathable, composite toecap, anti-puncture, anti-slip and PU/Nitrile sole, S3 WR HRO HI CI SRC
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 139.06 excl. VAT
/ Each
£ 166.87 incl. VAT
- Delivery usually within ( 3 ) days