U-POWER RR20016 COAL S1P SRC BLK/GRY LOWSHOE EU43 UK9
Safety Shoes
See technical informationSee documentsReferences
U-Power:CR20016 43
Rubix:248A9268
Manufacturer :0CR20016 43
EAN:8033546046050



Documents
Product details : U-POWER RR20016 COAL S1P SRC BLK/GRY LOWSHOE EU43 UK9
Safety shoes low totally "metal free", u power comfortable and light of the" Rock & Roll" line, with Airnet upper in soft perforated suede leather, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole, S1P SRC
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | grey |
| Main material | leather |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 56.33 excl. VAT
/ Each
£ 67.60 incl. VAT
- Usually arrives within 14 working days