GISS 884480 SAFETY VEST HIVIZ ECO PLUS ORANGE SIZE S/M


SAFETY VEST HiViz ECO PLUS

References
giss:884480
rubix:216A6812
ean:3660338378874
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
SizeS/M
Class EN204712
See all Specifications

Product details : GISS 884480 SAFETY VEST HIVIZ ECO PLUS ORANGE SIZE S/M


Standard : EN ISO 20471 (2013) + A1 (2016) ; EN ISO 13688 (2013)
Many very practical pockets and accessories.
brand logo

Technical specifications


Attributes
ColourOrange
SizeS/M
Class EN204712
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 5.96 excl. VAT
/ Each
£ 7.15 incl. VAT
  • Usually arrives within 14 working days